
Tapered End Mill, Center Cutting Standard Length, Series: 273M, 1/8 in Cutter Dia
Mfr # 49010
Zoro # G216067962
product price: $42.29
/eaKey Features
Length of Cut
1-1/2 in
Coating
Uncoated
Flutes
3
Overall Length
3 in
Material - Machining
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49010
Zoro #
G216067962
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
3 in
Shank Length
1-1/2 in
Details
Coating
Uncoated
Flutes
3
Material - Machining
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral
Description
Tapered End Mill, Center Cutting Standard Length, Series: 273M, 1/8 in Cutter Dia, 3 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 1-1/2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.