Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk-Through Metal Detector

  • Mfr # 1172010

  • Zoro # G613990740


product price: $9,649.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Includes
Remote Control, Transport Brace, Casters
Assembled Inside Height
81 1/2 in
Outranging Power Voltage - Maximum
240 V AC
Resistance Properties
Dust Resistant, Water Resistant
Assembled Outside Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1172010
Zoro #
G613990740
UPC #
-
Country of Origin
United States

Dimensions

Assembled Inside Height
81 1/2 in
Assembled Outside Depth
23 in
Assembled Outside Width
35 in
Overhead Scanner Height
81 1/2 in
Overhead Scanner Width
30 in
Assembled Outside Height
87 in
Assembled Inside Width
30 in
Overhead Scanner Depth
23 in

Details

Item
Walk-Through Metal Detector Kit
Includes
Remote Control, Transport Brace, Casters
Outranging Power Voltage - Maximum
240 V AC
Resistance Properties
Dust Resistant, Water Resistant
Alert Type
Display, Light, Sound
Maximum Number Zones
66
Product Type
Walk-Through Metal Detector
Outranging Power Voltage - Minimum
100 V AC
Batteries Included
Batteries Included
Power Source
Battery Operated
Battery Chemistry
Lithium
Battery Run Time
10 hr

Description

Walk-Through Metal Detector Kit, Includes Remote Control, Transport Brace, Casters

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.