Walk-Through Metal Detector
Mfr # 1172020
Zoro # G413990728
product price: $10,189.99
/eaKey Features
Includes
Casters, Remote Control, School Card Set, Transport Brace
Overhead Scanner Width
30 in
Product Type
Walk-Through Metal Detector
Outranging Power Voltage - Minimum
100 V AC
Alert Type
Display, Light, Sound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1172020
Zoro #
G413990728
UPC #
-
Country of Origin
United States
Dimensions
Overhead Scanner Width
30 in
Overhead Scanner Height
81 1/2 in
Overhead Scanner Depth
23 in
Assembled Outside Height
87 in
Assembled Outside Width
35 in
Assembled Inside Width
30 in
Assembled Inside Height
81 1/2 in
Assembled Outside Depth
23 in
Details
Item
Walk-Through Metal Detector Kit
Includes
Casters, Remote Control, School Card Set, Transport Brace
Product Type
Walk-Through Metal Detector
Outranging Power Voltage - Minimum
100 V AC
Alert Type
Display, Light, Sound
Battery Run Time
10 hr
Batteries Included
Batteries Included
Power Source
Battery Operated
Battery Chemistry
Lithium
Outranging Power Voltage - Maximum
240 V AC
Maximum Number Zones
66
Description
Walk-Through Metal Detector Kit, Includes Casters, Remote Control, School Card Set, Transport Brace
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.