G-Series 22 Labeler, Model 22-88, 2-Line, 8 Characters/Line, 22 mm x 16 mm Label Size

  • Mfr # G2216-88002

  • Zoro # G815621237


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Label Height
16 mm
Includes
Marker Gun; Lanyard; Ink Roller
Label Width
22 mm
Characters Per Line
8
Number of Lines
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2216-88002
Zoro #
G815621237
UPC #
11974100108
Country of Origin
Italy

Dimensions

Label Height
16 mm
Label Width
22 mm

Details

Includes
Marker Gun; Lanyard; Ink Roller
Characters Per Line
8
Item
Pricemarker Guns
Number of Lines
2

Description

Make label printing a breeze, with this labeler from Garvey. The two-line labeler uses 2802 band layout to print up to eight/eight characters. This G series labeler uses 22 mm x 16 mm labels. Easy drop-in loading design maximizes productivity while jam-resistant operation minimizes downtime. Labeler has reinforced ABS body with steel components that ensure long-lasting usage. Simple snap-in/pop-out design of the ink roller, minimizes ink on hand and an ergonomic handle decreases operator fatigue. It comes with a lanyard for easy portability and built-in instructions guide in the labeler operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.