Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Labels, Removeable, 1-Line, Wht, PK16

  • Mfr # 90947

  • Zoro # G0702247


product price: $32.49
/pk 16, $2.03/ea

Key Features

Number of Lines
1
Color
White
Label Height
7/16 in
Material
Paper
For Use With
90939, 90975, 90976
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90947
Zoro #
G0702247
UPC #
039956909471
Country of Origin
Italy

Dimensions

Label Height
7/16 in
Label Width
13/16 in
Overall Width
7/8 in
Overall Height
1/2 in

Details

Item
Pricing Labels
Number of Lines
1
Color
White
Material
Paper
For Use With
90939, 90975, 90976
Includes
(16) Rolls of Labels (1200 Labels/Roll)
Product Type
Pricing Labels
Compatible Manufacturer Part Number
90939, 90975, 90976
Compatible Product Type
Pricing Labeler

Description

Pricing Labels, Label Height 7/16 in, Label Width 13/16 in, Number of Lines 1, Color White, Material Paper, For Use With 90939, 90975, 90976, Includes (16) Rolls of Labels (1200 Labels/Roll), Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.