Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91032
Zoro #
G2980372
UPC #
039956910323
Country of Origin
Italy
Dimensions
Label Width
13/16"
Depth
3"
Label Height
5/8"
Height
10-3/4"
Width
4-7/8"
Details
Item
Pricing Labeler
Number of Lines
2
Color
Black
Characters Per Line
6
For Use With
Mfr. No. 90949, 90951
Material
Plastic
Characters per Line
6
Description
Pricing Labeler, Height 10 3/4 in, Width 4 7/8 in, Depth 3 in, Label Height 5/8 in, Label Width 13/16 in, Number of Lines 2, Characters per Line 6, Color Black, Material Plastic, For Use With Mfr. No. 90949, 90951
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.