Zoro Homepage

Pricing Labeler, 2-Line, 8 Char, Blk

  • Mfr # 90977

  • Zoro # G2498291


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Lines
2
Color
Black
Characters Per Line
8
Label Width
13/16 in
Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90977
Zoro #
G2498291
UPC #
039956909778
Country of Origin
Italy

Dimensions

Label Width
13/16 in
Height
10 1/2 in
Depth
3 in
Label Height
5/8 in
Width
4 7/8 in
Overall Width
4 7/8 in
Overall Height
10 1/2 in
Overall Depth
3 in

Details

Item
Pricing Labeler
Number of Lines
2
Color
Black
Characters Per Line
8
For Use With
90949, 90951
Material
Plastic
Characters per Line
8
Product Type
Pricing Labeler
Compatible Manufacturer Part Number
90949, 90951
Compatible Product Type
Pricing Label Kit

Description

Pricing Labeler, Height 10 1/2 in, Width 4 7/8 in, Depth 3 in, Label Height 5/8 in, Label Width 13/16 in, Number of Lines 2, Characters per Line 8, Color Black, Material Plastic, For Use With 90949, 90951

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.