Shop GARVEY
See all product information
Create Account
PricingLabels, Orange, 7/8inH, 1/2inW
- Mfr # 098474
- Zoro # G822436916
product price:Â
$
37.79
/ea
Key Features
Color
Fluorescent Orange
Overall Width
1/2 in
Compatible Product Type
Labeler
Includes
Ink Roller, (6) Rolls of Labels
Overall Height
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 098474
- Zoro #
- G822436916
- UPC #
- 039956389808
- Country of Origin
- Italy
- Color
- Fluorescent Orange
- Compatible Product Type
- Labeler
- Includes
- Ink Roller, (6) Rolls of Labels
- Number of Lines
- 1
- Material
- Paper, Plastic
- Product Type
- Pricing Labels
- Item
- Pricing Labels
- Shell Material
- Paper, Plastic
- Wire Color
- Fluorescent Orange
- Traction Material
- Paper, Plastic
Dimensions
- Overall Width
- 1/2 in
- Overall Height
- 7/8 in
Description
Pricing Labels, Number of Lines 1, Color Fluorescent Orange, Material Paper, Plastic, Includes Ink Roller, (6) Rolls of Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.