Que System Metal Stand
Mfr # 038876
Zoro # G3325436
product price: $159.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr No. 38878
Features
Metal with Powder Coated Finish, Weighted Base and Customer Service Number Sign
Material
Metal
Product Type
Metal Stand
Compatible Product Type
Queue System Ticket Dispenser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
038876
Zoro #
G3325436
UPC #
039956388764
Country of Origin
Italy
Details
Item
Queue System Metal Stand
For Use With
Mfr No. 38878
Features
Metal with Powder Coated Finish, Weighted Base and Customer Service Number Sign
Material
Metal
Product Type
Metal Stand
Compatible Product Type
Queue System Ticket Dispenser
Compatible Manufacturer Part Number
38878
Description
Queue System Metal Stand, Features Metal with Powder Coated Finish, Weighted Base and Customer Service Number Sign, For Use With Mfr No. 38878
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.