Queue System Electronic LED
Mfr # 038875
Zoro # G0885254
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Features
1-Sided, 5 in Character Size, Two Mounting Holes
Includes
Mounting Hardware, Power Supply
Material
Plastic
Color
Black, Red
Product Type
Electronic LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
038875
Zoro #
G0885254
UPC #
039956388757
Country of Origin
Italy
Details
Item
Queue System Electronic LED
Features
1-Sided, 5 in Character Size, Two Mounting Holes
Includes
Mounting Hardware, Power Supply
Material
Plastic
Color
Black, Red
Product Type
Electronic LED
Description
Queue System Electronic LED, Features 1-Sided, 5 in Character Size, Two Mounting Holes, Includes Mounting Hardware, Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.