Zoro Homepage

Queue System Ticket Dispenser, Red

  • Mfr # 038878

  • Zoro # G1910851


product price: $21.29
/ea

Key Features

For Use With
038876, 038877
Features
Holds One Roll of Tickets, Mounts Wall or Metal Stand
Includes
Mounting Hardware
Color
Red
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038878
Zoro #
G1910851
UPC #
039956388788
Country of Origin
Italy

Details

Item
System Ticket Dispenser
For Use With
038876, 038877
Features
Holds One Roll of Tickets, Mounts Wall or Metal Stand
Includes
Mounting Hardware
Color
Red
Material
Plastic
Compatible Product Type
Metal Stand, Ticket Roll
Compatible Manufacturer Part Number
038876, 038877
Product Type
System Ticket Dispenser

Description

Queue System Ticket Dispenser, Features Plastic, Red, Mounts Wall or Metal Stand, Holds One Roll of Tickets, Mounting Hardware Included, For Use With Mfr No. 038877, 038876

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.