Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility 4-1/4" L, 100 PK

  • Mfr # 091461

  • Zoro # G1480001


product price: $8.89
/pk 100, $0.09/ea

Key Features

Overall Length
4-1/4"
Blade Type
Utility
Blade Material
Steel
Application
General Purpose
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
091461
Zoro #
G1480001
UPC #
039956914611
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Thickness
0.01 in
Length
1 1/2 in
Width
11/16 in
Overall Width
2"
Blade Width
11/16 in
Blade Thickness
0.015625 in

Details

Item
Utility Blade
Blade Type
Utility
Blade Material
Steel
Application
General Purpose
Blade Dispenser Included
No
Primary Cutting Application
General Purpose
Blade Point Type
Sharp
Number of Blades Included
100
Blade Operation
Retractable
Blade Edge
Straight
Number of Cutting Edges
1
Number of Blade Points
2
Material
Carbon Steel
Fits Utility Knives Stock No.
2UXE5

Description

This Garvey Retractable Utility Blade is the ideal tool for general purpose applications. The carbon steel blade is sharp and durable, making it the perfect option for general purposes. The utility knife has a retractable design, which ensures safety when not in use. It features a length of 1 1/2 in., with a straight wireway of 1 1/2 in. as well. Carbon steel makes up the blade material, giving you strength and durability without sacrificing quality or performance. This Garvey Retractable Utility Blade will prove to be an essential part of your tool kit that you will find yourself using on a regular basis.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.