This item is Discontinued.

Southwire Electrical Box, Square Box Type, Zinc Plated Steel, 10 PK 52181-3/4-SPKR

Electrical Box, Square Box Type, Zinc Plated Steel, 10 PK (Discontinued)

  • Mfr # 52181-3/4-SPKR
  • Zoro # G7846677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52181-3/4-SPKR
Zoro #
G7846677
UPC #
-
Country of Origin
China

Dimensions

Width
4"

Details

Item
Electrical Box
Box Type
Square
Material
Zinc Plated Steel

Description

Four Sq. 3-1/2 In. Box,w/(8) 3/4 In. Ko,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.