Zoro Homepage
This item is Discontinued.
Southwire Electrical Junction Box, 21 cu. in., Square Box Type, .0625 Galvanized Steel, 25 PK 52151-3/4F

Electrical Junction Box, 21 cu. in., Square Box Type, .0625 Galvanized Steel, 25 PK (Discontinued)

  • Mfr # 52151-3/4F
  • Zoro # G7845137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52151-3/4F
Zoro #
G7845137
UPC #
-
Country of Origin
China

Dimensions

Width
4"
Depth
1-1/2"

Details

Item
Electrical Junction Box
Capacity
21 cu. in.
Box Type
Square
Material
.0625 Galvanized Steel

Description

Four Square Box 1-1/2 In. Flat Vert.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.