Electrical Box, 30.3 cu in, Square Box Type, 4 Gangs, Steel, Square Shape
- Mfr # 52171-KOR
- Zoro # G709132160
product price:Â
$
7.89
/ea
Sold in multiples of 25 for
$197.25
Key Features
Capacity
30.3 cu in
Box Type
Square
Number of Gangs
4 Gangs
Material
Steel
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52171-KOR
- Zoro #
- G709132160
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Overall Width
- 4 in
- Overall Depth
- 2-1/8 in
- Conduit Size
- 1/2 in
Details
- Item
- Electrical Box
- Capacity
- 30.3 cu in
- Box Type
- Square
- Number of Gangs
- 4 Gangs
- Material
- Steel
- Box Shape
- Square
- Color
- Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.