Zoro Homepage
This item is Discontinued.
No Product Image Available

Electrical Junction Box, 56 cu. in., Square Box Type, Zinc Plated Steel, 5 PK (Discontinued)

  • Mfr # 52191-FRED
  • Zoro # G7845164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52191-FRED
Zoro #
G7845164
UPC #
-
Country of Origin
China

Dimensions

Width
4"
Depth
4"

Details

Item
Electrical Junction Box
Capacity
56 cu. in.
Box Type
Square
Material
Zinc Plated Steel
Color
Red

Description

Four Square Junction Box Red 4 In. Dee,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.