Zoro Homepage
This item is Discontinued.
Southwire Ll Style Conduit Body, Malleable Iron, Size 1-1/2" MLL150

Ll Style Conduit Body, Malleable Iron, Size 1-1/2" (Discontinued)

  • Mfr # MLL150
  • Zoro # G7833203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLL150
Zoro #
G7833203
UPC #
-
Country of Origin
India

Details

Item
Ll Style Conduit Body
Material
Malleable Iron
Sub-Category
Conduit Body
Nominal Conduit/Pipe
1-1/2"

Description

Ll Style Conduit Body Malleable Iron,1-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.