This item is Discontinued.

Southwire Plastic Distribution D Ring 2" DST-200-P

Plastic Distribution D Ring 2" (Discontinued)

  • Mfr # DST-200-P
  • Zoro # G7855619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DST-200-P
Zoro #
G7855619
UPC #
-
Country of Origin
China

Details

Item
Plastic Distribution D Ring 2",PK50

Description

Plastic Distribution D Ring 2 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.