Zoro Homepage
This item is Discontinued.
Southwire Electrical Bracket Box, 67 cu. in., Square, .0625 Galvanized Steel 5PF5075AB

Electrical Bracket Box, 67 cu. in., Square, .0625 Galvanized Steel (Discontinued)

  • Mfr # 5PF5075AB
  • Zoro # G7842267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PF5075AB
Zoro #
G7842267
UPC #
-
Country of Origin
China

Dimensions

Width
5"
Depth
2-7/8"

Details

Item
Electrical Bracket Box
Capacity
67 cu. in.
Box Type
Square
Material
.0625 Galvanized Steel

Description

Sq. Bracket Box,w/Hinged Ring Moun,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.