Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Bracket Channel, NOVAL Accessory, Zinc Plated Steel

  • Mfr # SFBR40-9

  • Zoro # G7839047


product price: $40.29
/ea
Sold in multiples of 5 for $201.45

Key Features

Material
Zinc Plated Steel
Height
1.63
Length
9 in
Width
9 in
Features
Features & Benefits1/4" thick steelElectroplated zincLength: 9"Uniform Load Capacity (LBS.): 1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFBR40-9
Zoro #
G7839047
UPC #
-
Country of Origin
United States

Dimensions

Height
1.63
Length
9 in
Width
9 in

Details

Item
Wall Bracket Channel
Material
Zinc Plated Steel
Features
Features & Benefits1/4" thick steelElectroplated zincLength: 9"Uniform Load Capacity (LBS.): 1,000

Description

Wall Bracket Channel,for 1-5/8 In. Str,PK5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.