Shop SOUTHWIRE

Electrical Box, 60 cu in, Junction Box Type, Steel, Square Shape

  • Mfr # 72181-1-1/2

  • Zoro # G309132119


product price:  $18.69
/ea
Sold in multiples of 25 for $467.25

Key Features

Capacity
60 cu in
Box Type
Junction
Material
Steel
Length
4-11/16 in
Overall Width
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72181-1-1/2
Zoro #
G309132119
UPC #
-
Country of Origin
China

Dimensions

Length
4-11/16 in
Overall Width
4-11/16 in
Overall Depth
3 in
Conduit Size
1-1/2 in

Details

Item
Electrical Box
Capacity
60 cu in
Box Type
Junction
Material
Steel
Box Shape
Square
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.