Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Blotting Container, Clear, 7x5x1, 4/PK

  • Mfr # 249601

  • Zoro # G905299810


product price: $72.49
/pk 4, $18.12/ea

Key Features

Length
5.5 in
Width
7.13 in
Height
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249601
Zoro #
G905299810
UPC #
-
Country of Origin
United States

Dimensions

Length
5.5 in
Width
7.13 in
Height
4.63 in

Description

Plastic containers for many laboratory applications. Containers have a smooth, flat surface that is ideal for blotting membranes or staining gels. Hinged lid with snap lock closure prevents evaporation of reagents. Constructed of ultra-clear polystyrene.
Inside Dimensions (cm): 18.75 x 12.75 x 2.0 Typical Volume: 15-20mlShipping Weight: 1 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.