Zoro Homepage

Mini-Blotting Containers, Black, 5.4x4.1x2.0, 6/PK

  • Mfr # 248709B

  • Zoro # G805255824


product price: $34.49
/pk 6, $5.75/ea

Key Features

Length
2.25 in
Width
3.75 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248709B
Zoro #
G805255824
UPC #
-
Country of Origin
United States

Dimensions

Length
2.25 in
Width
3.75 in
Height
3 in

Description

Plastic containers for many laboratory applications. Containers have a smooth, flat surface that is ideal for blotting membranes or staining gels. Hinged lid with snap lock closure prevents evaporation of reagents. Constructed of ultra-clear polystyrene.
Inside Dimensions (cm): 5.4 x 4.1 x 2.0 Typical Volume: 2-4mlShipping Weight: 1 lbs
Shipping Dimensions: 3.75 x 3.00 x 2.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.