Zoro Homepage

Mini-Blotting Containers, Black, 9.0x6.4x2.1, 6/PK

  • Mfr # 248716B

  • Zoro # G405256153


product price: $53.29
/pk 6, $8.88/ea

Key Features

Width
3 in
Length
3 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248716B
Zoro #
G405256153
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Height
6.5 in

Description

Plastic containers for many laboratory applications. Containers have a smooth, flat surface that is ideal for blotting membranes or staining gels. Hinged lid with snap lock closure prevents evaporation of reagents. Constructed of ultra-clear polystyrene.
Inside Dimensions (cm): 9.0 x 6.4 x 2.1 Typical Volume: 4-6mlShipping Weight: 0.3501 lbs
Shipping Dimensions: 3.00 x 6.50 x 3.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.