Zoro Homepage

Mini Blotting Containers, Clear, 11.5x11.5x3.5, 6/PK

  • Mfr # 248714

  • Zoro # G705299836


product price: $60.99
/pk 6, $10.17/ea

Key Features

Height
8.5 in
Width
4.75 in
Length
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248714
Zoro #
G705299836
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5 in
Width
4.75 in
Length
5.13 in

Description

Plastic containers for many laboratory applications. Containers have a smooth, flat surface that is ideal for blotting membranes or staining gels. Hinged lid with snap lock closure prevents evaporation of reagents. Constructed of ultra-clear polystyrene.
Inside Dimensions (cm): 11.5 x 11.5 x 3.5 Typical Volume: 10-15mlShipping Weight: 0.9901 lbs
Shipping Dimensions: 4.75 x 8.50 x 5.13
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.