Zoro Homepage

Mini Blotting Containers, Clear, 7.2x5x2.5, 6/PK

  • Mfr # 248715

  • Zoro # G205299855


product price: $44.15
/pk 6, $7.36/ea

Key Features

Width
4.63 in
Length
3 in
Height
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248715
Zoro #
G205299855
UPC #
-
Country of Origin
United States

Dimensions

Width
4.63 in
Length
3 in
Height
4.63 in

Description

Plastic containers for many laboratory applications. Containers have a smooth, flat surface that is ideal for blotting membranes or staining gels. Hinged lid with snap lock closure prevents evaporation of reagents. Constructed of ultra-clear polystyrene.
Inside Dimensions (cm): 7.2 x 5.0 x 2.5 Typical Volume: 2-5mlShipping Weight: 0.25 lbs
Shipping Dimensions: 4.63 x 4.63 x 3.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.