Zoro Homepage

Mini Blotting Containers, Clear, 9x6.4x2.1, 6/PK

  • Mfr # 248716

  • Zoro # G005256164


product price: $53.19
/pk 6, $8.87/ea

Key Features

Length
3 in
Width
4 in
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248716
Zoro #
G005256164
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
4 in
Height
7.5 in

Description

Plastic containers for many laboratory applications. Containers have a smooth, flat surface that is ideal for blotting membranes or staining gels. Hinged lid with snap lock closure prevents evaporation of reagents. Constructed of ultra-clear polystyrene.
Inside Dimensions (cm): 9.0 x 6.4 x 2.1 Typical Volume: 4-6mlShipping Weight: 0.3999 lbs
Shipping Dimensions: 4.00 x 7.50 x 3.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.