Zoro Homepage

Mini-Strip Blotting Box, 3 Lanes, 5/pk, 5PK

  • Mfr # 248770

  • Zoro # G005299802


product price: $32.49
/pk 5, $6.50/ea

Key Features

Length
2.38 in
Width
3.63 in
Height
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248770
Zoro #
G005299802
UPC #
-
Country of Origin
United States

Dimensions

Length
2.38 in
Width
3.63 in
Height
3.38 in

Description

Perfect size container for incubating or staining western blot strips. Clear plastic box has individual chambers that allow processing multiple strips at one time. Flat bottom on container reduces the amount of solution necessary to cover each strip. Box also features a tight fitting hinged lid that prevents evaporation. Made of high clarity polystyrene for enhanced visibility of contents.
Inside Dimensions (cm): 7.3 x 1.6 x 1.3 Typical Volume: 1-2ml per LaneShipping Weight: 0.25 lbs
Shipping Dimensions: 3.63 x 3.38 x 2.38
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.