
Crossly Roller for Sliding Glass Doors
Mfr # DR137SP
Zoro # G010831714
product price: $13.35
/eaKey Features
Max Wheel Dia.
1-1/4 in
Height
1-1/8 in
Length
2-1/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR137SP
Zoro #
G010831714
UPC #
759126191900
Country of Origin
United States
Dimensions
Max Wheel Dia.
1-1/4 in
Height
1-1/8 in
Length
2-1/16 in
Details
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.