Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lumidor Roller for Sliding Glass Doors

  • Mfr # DR127SP

  • Zoro # G010831769


product price: $10.49
/ea

Key Features

Max Wheel Dia.
1-1/2 in
Height
1-7/16 in
Material
Steel
Length
2-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR127SP
Zoro #
G010831769
UPC #
759126012236
Country of Origin
United States

Dimensions

Max Wheel Dia.
1-1/2 in
Height
1-7/16 in
Length
2-3/16 in

Details

Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.