Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Old Keller Roller for Sliding Glass Doors

  • Mfr # DR-132

  • Zoro # G510831771


product price: $11.99
/ea

Key Features

Height
2-1/8 in
Max Wheel Dia.
1-1/2 in
Length
1-1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-132
Zoro #
G510831771
UPC #
656382528351
Country of Origin
United States

Dimensions

Height
2-1/8 in
Max Wheel Dia.
1-1/2 in
Length
1-1/2 in

Details

Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.