Zoro Homepage

PGT Sliding Door Tandem Roller Assembly

  • Mfr # DR529

  • Zoro # G810831747


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Max Wheel Dia.
2-1/8 in
Height
1-13/16 in
Material
Stainless Steel
Length
8-29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR529
Zoro #
G810831747
UPC #
691959655979
Country of Origin
United States

Dimensions

Max Wheel Dia.
2-1/8 in
Height
1-13/16 in
Length
8-29/64 in

Details

Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.