
Security Premium Roller for Sliding Glass Doors
Mfr # DR107SP
Zoro # G010831806
product price: $11.69
/eaKey Features
Max Wheel Dia.
1-1/2 in
Height
1-3/16 in
Material
Stainless Steel
Length
2-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR107SP
Zoro #
G010831806
UPC #
759126319168
Country of Origin
United States
Dimensions
Max Wheel Dia.
1-1/2 in
Height
1-3/16 in
Length
2-1/4 in
Details
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.