Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gas Off Canister, 24 Wipes, 7 x 12" BET-0022

Canister, 24 Wipes, 7 x 12" (Discontinued)

  • Mfr # BET-0022
  • Zoro # G4381851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BET-0022
Zoro #
G4381851
UPC #
-
Country of Origin
Unknown

Dimensions

Sheet Size
7 x 12"

Details

Container Type
Canister
Fragrance
Fresh
Standards
NSF
Color
White
Wipes per Container
24
Item
Solvent and Degreaser Wipes
Number of Sheets
24

Description

Solvent and Degreaser Wipes, Container Type Canister, Sheet Size 7 x 12 in, Fragrance Fresh, Color White, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.