Calibration Gas, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy, 1,000 psi Max. Pressure

  • Mfr # X10AR97CP100000

  • Zoro # G1132006


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Acetylene, Carbon Dioxide, Carbon Monoxide, Ethane, Ethylene, Hydrogen, Methane, Nitrogen, Oxygen
Cylinder Capacity
103 L
Gas Mixture
Carbon Dioxide 405 ppm, Carbon Monoxide 100 ppm, Ethane 100 ppm, Ethylene 100 ppm, Hydrogen 100 ppm, Methane 100 ppm, Nitrogen 17,000 ppm Acetylene 100 ppm, Oxygen 2,500 ppm
Max. Pressure
1,000 psi
Cylinder Dia.
3 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X10AR97CP100000
Zoro #
G1132006
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Connection Size
C-10 (5/8 in UNF)
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.3 in

Details

Item
Calibration Gas
Gas Name
Acetylene, Carbon Dioxide, Carbon Monoxide, Ethane, Ethylene, Hydrogen, Methane, Nitrogen, Oxygen
Cylinder Capacity
103 L
Gas Mixture
Carbon Dioxide 405 ppm, Carbon Monoxide 100 ppm, Ethane 100 ppm, Ethylene 100 ppm, Hydrogen 100 ppm, Methane 100 ppm, Nitrogen 17,000 ppm Acetylene 100 ppm, Oxygen 2,500 ppm
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Chemical Formula
C2H2, C2H4, C2H6, CH4, CO, CO2, H2, O2
Standards
ISO 9001:2015
Outlet Connection Type
UNF
Reusability
Disposable
Product Type
Calibration Gas
Gas Type
Acetylene, Carbon Dioxide, Carbon Monoxide, Ethane, Ethylene, Hydrogen, Methane, Oxygen
CAS Number
124-38-9, 1333-74-0, 630-08-0, 74-82-8, 74-84-0, 74-85-1, 74-86-2, 7782-44-7
Operating Pressure - Maximum
1,000 psig
Container Type
Cylinder

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 405 ppm, Carbon Monoxide 100 ppm, Ethane 100 ppm, Ethylene 100 ppm, Hydrogen 100 ppm, Methane 100 ppm, Nitrogen 17,000 ppm Acetylene 100 ppm, Oxygen 2,500 ppm, Gas Type Acetylene, Carbon Dioxide, Carbon Monoxide, Ethane, Ethylene, Hydrogen, Methane, Oxygen, Product Type Calibration Gas

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products