Zoro Homepage

Calibration Gas, 116L, Methane, Air

  • Mfr # X02AI99CA160047

  • Zoro # G4394022


product price: $172.99
/ea
Free Shipping & Returns

Key Features

For Use With
All OEM Gas Detectors
Gas Mixture
Methane 50 ppm
Gas Type
Methane
Industry Type
Healthcare
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X02AI99CA160047
Zoro #
G4394022
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
14.3 in
Cylinder Dia.
3 1/2 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
For Use With
All OEM Gas Detectors
Gas Mixture
Methane 50 ppm
Gas Type
Methane
Industry Type
Healthcare
Standards
ISO 9001:2015
Background Gas
Air
Cylinder Material
Aluminum Alloy
Max. Pressure
1,000 psi
Accuracy
+/-5%
Calibration Certificate
NIST
Cylinder Capacity
116 L
Gas Name
Air, Methane
Container Type
Cylinder
Product Type
Calibration Gas
Chemical Formula
CH4
Outlet Connection Type
UNF
CAS Number
74-82-8
Operating Pressure - Maximum
1,000 psi

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Methane 50 ppm, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.