This item is Discontinued.

Gasco Calibration Gas, Helium, Air, 17L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure 17L-HE-30

Calibration Gas, Helium, Air, 17L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (Discontinued)

  • Mfr # 17L-HE-30
  • Zoro # G1137877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17L-HE-30
Zoro #
G1137877
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2-9/10"
Cylinder Height
10 3/4 in
Connection Size
CGA 600

Details

Item
Calibration Gas
Gas Name
Helium, Air
Cylinder Capacity
17L
Gas Mixture
30% Helium, Balance Air
Max. Pressure
240 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors

Description

Calibration Gas, Cylinder Capacity 17L, Cylinder Height 10 3/4 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 30 Percent Helium, Balance Air, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.