This item is Discontinued.

No Product Image Available

Calibration Gas, R123A, Air, 17L, CGA 600 Connection, +/-5% Accuracy, 250 psi Max. Pressure (Discontinued)

  • Mfr # 17L-R121-800
  • Zoro # G1137773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17L-R121-800
Zoro #
G1137773
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2-9/10"
Cylinder Height
10 3/4 in
Connection Size
CGA 600

Details

Item
Calibration Gas
Gas Name
R123A, Air
Cylinder Capacity
17L
Gas Mixture
100 Ppm Propane, Balance Air (msds #177)
Max. Pressure
250 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors

Description

Calibration Gas, Cylinder Capacity 17L, Cylinder Height 10 3/4 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 100 Ppm Propane, Balance Air (msds #177), Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.