Zoro Homepage
This item is Discontinued.
Gasco Calibration Gas, Halocarbon 12, Air, 17L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure 17L-20-900

Calibration Gas, Halocarbon 12, Air, 17L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (Discontinued)

  • Mfr # 17L-20-900
  • Zoro # G1100348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17L-20-900
Zoro #
G1100348
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2-9/10"
Cylinder Height
10 3/4 in
Connection Size
CGA 600

Details

Item
Calibration Gas
Gas Name
Halocarbon 12, Air
Cylinder Capacity
17L
Gas Mixture
900 ppm Halocarbon 12, Bal. Air
Max. Pressure
240 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors

Description

Calibration Gas, Cylinder Capacity 17L, Cylinder Height 10 3/4 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 900 ppm Halocarbon 12, Bal. Air, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.