Calibration Gas, 44L, Pen, H2S, SO2, O2, N2

  • Mfr # X05NI80CP440004

  • Zoro # G5106157


product price: $217.99
/ea
Free Shipping & Returns

Key Features

For Use With
All OEM Gas Detectors
Gas Mixture
Hydrogen Sulfide 25 ppm, Oxygen 19%, Pentane (25% LEL) 0.35%, Sulfur Dioxide 5 ppm
Gas Type
Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide
Industry Type
Healthcare
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X05NI80CP440004
Zoro #
G5106157
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
C-10
Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
Cylinder Diameter
3.13 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
For Use With
All OEM Gas Detectors
Gas Mixture
Hydrogen Sulfide 25 ppm, Oxygen 19%, Pentane (25% LEL) 0.35%, Sulfur Dioxide 5 ppm
Gas Type
Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide
Industry Type
Healthcare
Standards
ISO 9001:2015
Cylinder Material
Aluminum Alloy
Max. Pressure
825 psi
Cylinder Capacity
44 L
Calibration Certificate
NIST
Accuracy
+/-5%
Gas Name
Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, Sulfur Dioxide
Background Gas
Nitrogen
Product Type
Calibration Gas
Outlet Connection Type
UNF
Operating Pressure - Maximum
825 psi
Reusability
Refillable
CAS Number
109-66-0, 7446-09-5, 7782-44-7, 7783-06-4
Container Type
Cylinder
Chemical Formula
H2S, N2, O2, SO2

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen Sulfide 25 ppm, Oxygen 19 Percent, Pentane (25 Percent LEL) 0.35 Percent, Sulfur Dioxide 5 ppm, Gas Type Hydrogen Sulfide, Oxygen, Pentane, Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula H2S, N2, O2, SO2, CAS Number 109-66-0, 7446-09-5, 7782-44-7, 7783-06-4, Accuracy +/-5 Percent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.