Zoro Homepage
This item is Discontinued.
Gasco Calibration Gas, Hydrogen Sulfide, Methane, 58 L, C-10 Connection, +/-5% Accuracy 58L-10-25

Calibration Gas, Hydrogen Sulfide, Methane, 58 L, C-10 Connection, +/-5% Accuracy (Discontinued)

  • Mfr # 58L-10-25
  • Zoro # G1105905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58L-10-25
Zoro #
G1105905
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 17/32 in
Cylinder Height
14 1/4 in
Connection Size
C-10

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide, Methane
Cylinder Capacity
58 L
Gas Mixture
25 PPM Hydrogen Sulfide, Balance Methane
Max. Pressure
500 psi
Background Gas
Methane
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors

Description

Calibration Gas, Cylinder Capacity 58 L, Cylinder Height 14 1/4 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 25 PPM Hydrogen Sulfide, Balance Methane, Accuracy +/-5 Percent, Background Gas Methane, Calibration Certificate NIST, Cylinder Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.