Calibration Gas, Butane, Nitrogen, 58L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (Discontinued)
- Mfr # 58L-17N-10
- Zoro # G1143057
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58L-17N-10
Zoro #
G1143057
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
3-17/32"
Cylinder Height
14 1/4 in
Connection Size
C-10
Details
Item
Calibration Gas
Gas Name
Butane, Nitrogen
Cylinder Capacity
58L
Gas Mixture
10% Butane, Balance Nitrogen
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
Any and All OEM Gas Detectors
Description
Calibration Gas, Cylinder Capacity 58L, Cylinder Height 14 1/4 in, For Use With Any and All OEM Gas Detectors, Gas Mixture 10 Percent Butane, Balance Nitrogen, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.