Calibration Gas, Acetylene, Ethane, Ethylene, Helium, Methane, Propane, 103 L, +/-5% Accuracy

  • Mfr # X06HE99CP1012N7

  • Zoro # G1132137


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Acetylene, Ethane, Ethylene, Helium, Methane, Propane
Cylinder Capacity
103 L
Gas Mixture
Acetylene 15 ppm, Ethane 15 ppm, Ethylene 15 ppm, Methane 15 ppm, Propane 15 ppm
Max. Pressure
1,000 psi
Cylinder Dia.
3 21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X06HE99CP1012N7
Zoro #
G1132137
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Connection Size
C-10 (5/8 in UNF)
Cylinder Diameter
3.3 in
Outlet Connection Size
5/8"-18

Details

Item
Calibration Gas
Gas Name
Acetylene, Ethane, Ethylene, Helium, Methane, Propane
Cylinder Capacity
103 L
Gas Mixture
Acetylene 15 ppm, Ethane 15 ppm, Ethylene 15 ppm, Methane 15 ppm, Propane 15 ppm
Max. Pressure
1,000 psi
Background Gas
Helium
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Standards
ISO 9001:2015
Container Type
Cylinder
Reusability
Disposable
CAS Number
74-82-8, 74-84-0, 74-85-1, 74-86-2, 74-98-6
Outlet Connection Type
UNF
Gas Type
Acetylene, Ethane, Ethylene, Methane, Propane
Product Type
Calibration Gas
Chemical Formula
C2H2, C2H4, C2H6, C3H8, CH4
Operating Pressure - Maximum
1,000 psig

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Acetylene 15 ppm, Ethane 15 ppm, Ethylene 15 ppm, Methane 15 ppm, Propane 15 ppm, Gas Type Acetylene, Ethane, Ethylene, Methane, Propane, Product Type Calibration Gas, Chemical Formula C2H2, C2H4, C2H6, C3H8, CH4, CAS Number 74-82-8, 74-84-0, 74-85-1, 74-86-2, 74-98-6, Accuracy +/-5 Percent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.