Calibration Gas, Air, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy, 1,000 psi Max. Pressure
Mfr # 103L-1ULTRA
Zoro # G1126196
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air
Cylinder Capacity
103 L
Gas Mixture
Oxygen 20.9%
Max. Pressure
1,000 psi
Cylinder Dia.
3 21/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
103L-1ULTRA
Zoro #
G1126196
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Connection Size
C-10 (5/8 in UNF)
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.3 in
Details
Item
Calibration Gas
Gas Name
Air
Cylinder Capacity
103 L
Gas Mixture
Oxygen 20.9%
Max. Pressure
1,000 psi
Background Gas
Nitrogen
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Outlet Connection Type
UNF
CAS Number
7782-44-7
Gas Type
Oxygen
Product Type
Calibration Gas
Standards
ISO 9001:2015
Chemical Formula
O2
Operating Pressure - Maximum
1,000 psig
Reusability
Disposable
Container Type
Cylinder
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 20.9 Percent, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.