Shop GASCO
See all product information
Create Account
Calibration gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure
- Mfr # X02AI99CA3400G4
- Zoro # G1110586
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Ammonia
Cylinder Capacity
34 L
Max. Pressure
500 psi
Cylinder Dia.
3 1/4 in
Cylinder Height
10.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02AI99CA3400G4
- Zoro #
- G1110586
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Air, Ammonia
- Cylinder Capacity
- 34 L
- Gas Mixture
- Ammonia 75 ppm
- Max. Pressure
- 500 psi
- Background Gas
- Air
- Cylinder Material
- Aluminum Alloy
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Operating Pressure - Maximum
- 500 psi
- Gas Type
- Ammonia
- Outlet Connection Type
- UNF
- Container Type
- Cylinder
- CAS Number
- 7664-41-7
- Standards
- ISO 9001:2015
- Product Type
- Calibration Gas
- Chemical Formula
- NH3
- Reusability
- Disposable
- Compatible Product Type
- OEM Gas Detectors
- Compatible Manufacturer Part Number
- X02AI99CA3400G4
Dimensions
- Cylinder Dia.
- 3 1/4 in
- Cylinder Height
- 10.64 in
- Connection Size
- C-10
- Outlet Connection Size
- 5/8"-18
- Cylinder Diameter
- 3.13 in
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Ammonia 75 ppm, Gas Type Ammonia, Product Type Calibration Gas, Chemical Formula NH3, CAS Number 7664-41-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards ISO 9001:2015
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.