This item is Discontinued.

Gasco Calibration Gas, Air, Benzene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure X02AI99CP1700U6

This item is Discontinued.

Gasco

Calibration Gas, Air, Benzene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (Discontinued)

Mfr # X02AI99CP1700U6
Zoro # G1100253
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X02AI99CP1700U6
Zoro #
G1100253
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
2 9/10 in
Cylinder Height
10.75 in
Connection Size
CGA 600
Cylinder Diameter
2.9 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Air, Benzene
Cylinder Capacity
17 L
Gas Mixture
Benzene 1 ppm
Max. Pressure
240 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
CGA Number
CGA 600
Standards
ISO 9001:2015
Outlet Connection Type
NGT
Container Type
Cylinder
Reusability
Disposable
Product Type
Calibration Gas
CAS Number
71-43-2
Gas Type
Benzene
Operating Pressure - Maximum
240 psi
Chemical Formula
C6H6
Compatible Product Type
OEM Gas Detectors

Description

Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Benzene 1 ppm, Gas Type Benzene, Product Type Calibration Gas, Chemical Formula C6H6, CAS Number 71-43-2, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015, Reusability Disposable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.