Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy
- Mfr # X02AI98CP109D10
- Zoro # G1130423
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Carbon Dioxide
Cylinder Capacity
103 L
Max. Pressure
1,000 psi
Cylinder Dia.
3 21/64 in
Cylinder Height
13.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02AI98CP109D10
- Zoro #
- G1130423
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Air, Carbon Dioxide
- Cylinder Capacity
- 103 L
- Gas Mixture
- Carbon Dioxide 1.5%
- Max. Pressure
- 1,000 psi
- Background Gas
- Air
- Cylinder Material
- Steel
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Standards
- ISO 9001:2015
- Outlet Connection Type
- UNF
- Chemical Formula
- CO2
- Gas Type
- Carbon Dioxide
- Product Type
- Calibration Gas
- Operating Pressure - Maximum
- 1,000 psig
- Reusability
- Disposable
- CAS Number
- 124-38-9
- Container Type
- Cylinder
- Compatible Product Type
- OEM Gas Detectors
- Compatible Manufacturer Part Number
- X02AI98CP109D10
Dimensions
- Cylinder Dia.
- 3 21/64 in
- Cylinder Height
- 13.6 in
- Connection Size
- C-10 (5/8 in UNF)
- Cylinder Diameter
- 3.3 in
- Outlet Connection Size
- 5/8"-18
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 1.5 Percent, Gas Type Carbon Dioxide, Product Type Calibration Gas, Chemical Formula CO2, CAS Number 124-38-9, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.