Calibration Gas, Air, Carbon Dioxide, Carbon Monoxide, 221 L, CGA 165 Connection, +/-5% Accuracy

  • Mfr # 221L-389S

  • Zoro # G1121628


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Air, Carbon Dioxide, Carbon Monoxide
Cylinder Capacity
221 L
Gas Mixture
Carbon Dioxide 5%, Carbon Monoxide 5 ppm
Max. Pressure
250 psi
Cylinder Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
221L-389S
Zoro #
G1121628
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
9 in
Cylinder Height
16.25 in
Connection Size
CGA 165
Outlet Connection Size
3/4 in
Cylinder Diameter
9 in

Details

Item
Calibration Gas
Gas Name
Air, Carbon Dioxide, Carbon Monoxide
Cylinder Capacity
221 L
Gas Mixture
Carbon Dioxide 5%, Carbon Monoxide 5 ppm
Max. Pressure
250 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
CAS Number
124-38-9, 630-08-0
Standards
ISO 9001:2015
Chemical Formula
CO, CO2
Gas Type
Carbon Dioxide, Carbon Monoxide
CGA Number
CGA 165
Outlet Connection Type
NGT
Container Type
Cylinder
Reusability
Disposable
Product Type
Calibration Gas
Operating Pressure - Maximum
250 psi

Description

Calibration Gas, CGA Number CGA 165, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 5 Percent, Carbon Monoxide 5 ppm, Gas Type Carbon Dioxide, Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, CO2, CAS Number 124-38-9, 630-08-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products