Calibration Gas, Air, Carbon Dioxide, Methane, 221 L, CGA 165 Connection, +/-5% Accuracy

  • Mfr # 221L-301

  • Zoro # G1121226


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Air, Carbon Dioxide, Methane
Cylinder Capacity
221 L
Gas Mixture
Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%
Max. Pressure
250 psi
Cylinder Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221L-301
Zoro #
G1121226
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
9 in
Cylinder Height
16.25 in
Connection Size
CGA 165
Cylinder Diameter
9 in
Outlet Connection Size
3/4 in

Details

Item
Calibration Gas
Gas Name
Air, Carbon Dioxide, Methane
Cylinder Capacity
221 L
Gas Mixture
Carbon Monoxide 50 ppm, Methane (50% LEL) 2.5%
Max. Pressure
250 psi
Background Gas
Air
Cylinder Material
Steel
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Outlet Connection Type
NGT
Standards
ISO 9001:2015
Container Type
Cylinder
CAS Number
124-38-9, 74-82-8
Chemical Formula
CH4, CO2
Operating Pressure - Maximum
250 psi
Product Type
Calibration Gas
CGA Number
CGA 165
Reusability
Disposable
Gas Type
Carbon Dioxide, Methane

Description

Calibration Gas, CGA Number CGA 165, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 50 ppm, Methane (50 Percent LEL) 2.5 Percent, Gas Type Carbon Dioxide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO2, CAS Number 124-38-9, 74-82-8, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products