Calibration Gas, Air, Carbon Monoxide, 221 L, CGA 165 Connection, +/-5% Accuracy
- Mfr # X02AI99CTA156C3
- Zoro # G1121969
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Carbon Monoxide
Cylinder Capacity
221 L
Max. Pressure
250 psi
Cylinder Dia.
9 in
Cylinder Height
16.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X02AI99CTA156C3
- Zoro #
- G1121969
- UPC #
- -
- Country of Origin
- United States
- Item
- Calibration Gas
- Gas Name
- Air, Carbon Monoxide
- Cylinder Capacity
- 221 L
- Gas Mixture
- Carbon Monoxide 60 ppm
- Max. Pressure
- 250 psi
- Background Gas
- Air
- Cylinder Material
- Steel
- Accuracy
- +/-5%
- Calibration Certificate
- NIST
- For Use With
- All OEM Gas Detectors
- Container Type
- Cylinder
- Outlet Connection Type
- NGT
- Product Type
- Calibration Gas
- CAS Number
- 630-08-0
- Chemical Formula
- CO
- CGA Number
- CGA 165
- Standards
- ISO 9001:2015
- Operating Pressure - Maximum
- 250 psi
- Reusability
- Disposable
- Gas Type
- Carbon Monoxide
- Compatible Manufacturer Part Number
- X02AI99CTA156C3
- Compatible Product Type
- OEM Gas Detectors
Dimensions
- Cylinder Dia.
- 9 in
- Cylinder Height
- 16.25 in
- Connection Size
- CGA 165
- Cylinder Diameter
- 9 in
- Outlet Connection Size
- 3/4 in
Description
Calibration Gas, CGA Number CGA 165, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.25 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 60 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, CAS Number 630-08-0, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.